HUBBELL WIRING DEVICE-KELLEMS HBL4729CBK Connector, 15A, 125V, 2 Pole, 3 Wire Grounding

Item: AA9JFZ
Model: HBL4729CBK
Cross Ref: 1DJJ2
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$68.43
5% off
$65.01 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Locking Connector
Amps 15A
Antimicrobial No
Color Black
Connectivity Pressure Terminal Screws
Cord Size 0.23" to 0.72"
Grade Industrial, Commercial
Height 2.78"
Hp 1/2 hp
Insulation Insulated Body
Length 1.53"
Material Nylon
Mounting Cord Mounted
Nema Rating NEMA L5-15R
Number Of Poles 2
Number Of Wires 3
Phase 1
Type Non Shrouded
Width 1.53"
Wire Size 18 AWG to 10 AWG
Wiring Type Standard

Shipping Information

Height (cm) 7.06
Length (cm) 3.89
Width (cm) 3.89
HS Code 8536698000
Country Of Origin US
Weight (kg) 0.09

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site