-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Plug |
|---|---|
| Amps | 60A |
| Antimicrobial | No |
| Body Length | 3.38" |
| Color | Black |
| Connection Orientation | Angled |
| Cord Size | 0.625" to 1.31" |
| Current Rating | 60A |
| For Maximum Cable Diameter | 1.31" |
| For Minimum Cable Diameter | 0.625" |
| Grade | Grade Industrial |
| Grounding | Grounded |
| Height | 2.37" |
| Horsepower Rating | 3 hp |
| Housing Color | Black |
| Housing Material | Nylon |
| Insulation Material | Nylon |
| Ip Rating | IP20 |
| Length | 3.38" |
| Material | Nylon |
| Max. Hp | 3 hp |
|---|---|
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 4 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 12 AWG |
| Nema Plug Configuration | 14-60P |
| Nema Rating | NEMA 14-60P |
| Number Of Blades | 4 |
| Number Of Poles | 3 |
| Number Of Wires | 4 |
| Phase | 3 |
| Polarized | Yes |
| Resistance Properties | Corrosion Resistant |
| Standards | Csa Certified C22.2 No. 42 File 285, Guide Rtrt Fed Spec Wc596G, Meets Wd-6 Requirements, Ul 498 File E2186 |
| Voltage Rating | 125/250V AC |
| Width | 4 1/2" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 12 AWG to 4 AWG |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Height (cm) | 6.02 |
|---|---|
| Length (cm) | 8.59 |
| Width (cm) | 11.43 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)