-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Antimicrobial | No |
| Body Length | 2.5" |
| Color | Black, White |
| Connection Orientation | Straight |
| Cord Size | 0.385" to 0.78" |
| Current Rating | 20A |
| For Maximum Cable Diameter | 0.78" |
| For Minimum Cable Diameter | 0.385" |
| Grade | Grade Industrial |
| Grounding | Non Grounded |
| Horsepower Rating | 1 hp, 2 hp |
| Housing Color | Black |
| Housing Material | Nylon |
| Insulation Material | Nylon |
| Ip Rating | IP20 |
|---|---|
| Material | Nylon |
| Nema Plug Configuration | 10-20P |
| Number Of Blades | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Outside Diameter | 1.94" |
| Phase | 3 |
| Polarized | Yes |
| Resistance Properties | Corrosion Resistant |
| Voltage Rating | 125/250V AC |
| Wire Connection Type | Screw Terminals |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Height (cm) | 4.93 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 6.1 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)