-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weatherproof Boot |
|---|---|
| Application | Long Boot For 20/30A 4, 5 Wire |
| Color | Black |
| Material | Elastomer |
| Max. Continuous Operating Temp. | 75°C |
|---|---|
| Min. Operating Temperature | -40°C |
| Style | For 4, 5 Wire Devices |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 13.43 |
| Width (cm) | 9.65 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)