-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Back Box |
|---|---|
| Amps | 20/30A |
| Angle | 15° |
| Box Angle | 15° |
| Cable Entry | Through Hub |
| Color | Gray |
| Construction | Molded |
| Current Rating | 20/30A |
| For Use With | Twist-Lock Devices |
| Height | 3.91" |
| Housing Color | Gray |
| Hub | 1" |
| Hub Diameter | 1" |
| Hub Type | Dead End |
| Includes | Mounting Screws |
|---|---|
| Ip Rating | IP67 |
| Length | 5.67" |
| Material | Thermoplastic |
| Material Type | Non Metallic |
| Mount Type | Surface |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Gangs | 1 |
| Resistance Properties | Moisture Resistant |
| Type | Feed Though |
| Use With | IEC 309 Pin And Sleeve Devices |
| Width | 4 11/25" |
| Standards | UL RAINTIGHT AND EXTERNAL ICING TEST |
| Height (cm) | 9.93 |
|---|---|
| Length (cm) | 14.4 |
| Width (cm) | 11.28 |
| HS Code | 8538906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)