-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Back Box |
|---|---|
| Amps | 60A |
| Angle | 15° |
| Box Angle | 15° |
| Cable Entry | Through Hub |
| Color | Gray |
| Construction | Molded |
| Current Rating | 60/63A |
| Housing Color | Gray |
| Hub | 1 1/4" |
| Hub Diameter | 1 1/4" |
| Hub Type | Dead End |
| Includes | Mounting Screws |
| Ip Rating | IP67 |
| Knockout Size | 1.25" |
|---|---|
| Knockout Type | NPT |
| Length | 6 7/8" |
| Material | Thermoplastic |
| Material Type | Non Metallic |
| Mount Type | Surface |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Gangs | 1 |
| Number Of Outlets | 1 |
| Type | Feed Though |
| Use With | IEC 309 Pin And Sleeve Devices |
| Width | 4 3/4" |
| standard | UL RAINTIGHT AND EXTERNAL ICING TEST |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 15.24 |
| HS Code | 8538906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)