HUBBELL WIRING DEVICE-KELLEMS MB302W Angle Back Box, 15 Deg., Feed Through Type, 30A, 3 3/8 Inch Length

Item: AE4ARV
Model: MB302W
Cross Ref: 5HJ42
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$173.29
5% off
$164.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Angle Back Box
Angle 15°
Box Angle 30°
Cable Entry Through Hub
Construction Cast
Current Rating 30A
For Use With Insulgrip Pin And Sleeve Device
Housing Color Gray
Hub Diameter 1"
Hub Type Dead End
Includes Mounting Screws
Length 3 3/8"
Material Aluminum
Material Type Metallic
Mount Type Surface
Nema Enclosure Rating NEMA 4X
Number Of Gangs 1
Number Of Outlets 1
Resistance Properties Impact Resistant
Type Feed Though
Ul 94 Flammability Rating V-0, 5 VA
Use With Insulgrip Pin And Sleeve Devices
Width 4 1/4"

Shipping Information

Height (cm) 12.95
Length (cm) 15.75
Width (cm) 9.65
HS Code 7307923030
Country Of Origin CN
Weight (kg) 0.585

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site