-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Back Box |
|---|---|
| Angle | 15° |
| Box Angle | 30° |
| Cable Entry | Through Hub |
| Construction | Cast |
| Current Rating | 30A |
| For Use With | Insulgrip Pin And Sleeve Device |
| Housing Color | Gray |
| Hub | 3/4" |
| Hub Diameter | 3/4" |
| Hub Type | Dead End |
| Includes | Mounting Screws |
| Knockout Size | 3/4" |
| Length | 3 3/8" |
|---|---|
| Material | Aluminum |
| Material Type | Metallic |
| Mount Type | Surface |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Gangs | 1 |
| Number Of Outlets | 1 |
| Resistance Properties | Impact Resistant |
| Type | Feed Though |
| Ul 94 Flammability Rating | V-0, 5 VA |
| Use With | Insulgrip Pin And Sleeve Devices |
| Width | 4 1/4" |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 10.16 |
| HS Code | 7307923030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)