-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | CJ Series Hub |
|---|---|
| Bore Type | Special Spline Bore |
| Color | Gray |
| Coupling Size | 42/55 |
| Coupling Type | CJ |
| Dimension Hd | 3.74" |
| Hub Material | Cast Iron |
| Hub Type | B |
| Keyway | Without Keyway |
| Length Through Bore | 1.97" |
| Max. Bore | 2.13" |
| Max. Operating Temp. | -50°F to +248°F |
|---|---|
| Max. Speed | 6000 RPM |
| Max. Torque | 4690 lbs.-in. |
| Min. Bore | 1.02" |
| Nominal Torque (with 92 Shore A Spider) | 2345 lbs.-in. |
| Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders) | -40°F to +212°F |
| Outside Dia. | 3.74" |
| Overall Coupling Length | 4 24/25" |
| Style | Bored |
| System Of Measurement | Imperial |
Lovejoy 68514476505 spline coupling hub is designed for power transmission in internal combustion engines, pumps, gear boxes, mixers and electrical motors. This jaw coupling is used with a coupling spider and a jaw coupling for power transmission across machinery shafts.
| Height (cm) | 11.4 |
|---|---|
| Length (cm) | 8 |
| Width (cm) | 8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.16 |
Spline couplings are mechanical components that are used for transmitting torque between rotating parts.
The coupling spider should have the same outside diameter as of the coupling hubs.
Users should check the bore size of the coupling to match the shaft connector size.
These jaw couplings are used to transmit torque between two shafts while accommodating slight misalignment and damping system vibrations. It protects various components from damage & wear.
No, these jaw couplings do not require additional lubricant for coupling spiders or shaft connections. These couplings can transmit power for light, medium & heavy duty internal combustion & electrical motor power transmission applications without lubrication.
These couplings can handle shaft speeds up to 6000 rpm.
Yes, Lovejoy jaw couplings are ideal for usage within -50 to 248 degrees F temperature range.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)