-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | CJ Series Hub |
|---|---|
| Bore | Special Spline Bore |
| Bore Size | None |
| Bore Type | Bored |
| Color | Metallic |
| Coupling Size | CJ38/45 |
| Coupling Type | CJ |
| Dimension Hd | 3.15" |
| Hub Material | Powder Metal |
| Hub Type | B |
| Length Through Bore | 1.77" |
| Max. Bore | 1 3/4" |
| Max. Speed | 7100 RPM |
| Max. Torque | 3360 lbs.-in. |
|---|---|
| Min. Bore | 1.38" |
| Nominal Torque | 1680 lbs.-in. |
| Normal Temperature Range | -40°F to +212°F |
| Outside Dia. | 3.15" |
| Overall Coupling Length | 4.49" |
| Screw Size | 1/2"-13 |
| Screw Thread Per Inch | 13 |
| Spline Size | 14T |
| System Of Measurement | Imperial |
| Temp. Range | -50°F to +248°F |
| Volume | 14.06672 cu. in. |
| Height (cm) | 11.4 |
|---|---|
| Length (cm) | 8 |
| Width (cm) | 8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.5345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)