-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spray Head Body |
|---|---|
| Compatible Mfr Part No | G1750, G1750P, G1760, G1760P, G1950, G1996, G5020, G5025, MFR. NO. G1950P |
| Compatible With Series | Fs-Plus |
| Fits Brand | Guardian |
| For Use With | Eyewash |
|---|---|
| Thread Size | 1/4" |
| Thread Type | NPT |
| Type | 1/4" NPT Inlet, FS |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.81 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)