-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 16674 CFM |
| Airflow @ 0.250 In Sp | 16365 CFM |
| Airflow @ 0.250 In Sp Range | More Than 10000 CFM |
| Airflow @ 0.500 In Sp | 16055 CFM |
| Airflow @ 0.750 In Sp | 15745 CFM |
| Airflow @ 1.000 In Sp | 15427 CFM |
| Airflow @ 1.250 In Sp | 15090 CFM |
| Airflow @ 1.500 In Sp | 14752 CFM |
| Airflow @ 1.75 In Sp | 14414 CFM |
| Airflow @ 2.000 In Sp | 13998 CFM |
| Airflow @ 2.500 In Sp | 13129 CFM |
| Airflow @ 3.000 In Sp | 12036 CFM |
| Airflow @ 3.500 In Sp | 10661 CFM |
| Amps | 27.2-24.6/12.3A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.750-in. Sp | 15745 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 27 1/2" |
| Frame Finish | Baked Enamel |
| Frame Height | 42" |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Frame Width | 42" |
| Full Load Amps | 27.2-24.6/12.3A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 18 3/4" |
|---|---|
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 9 477/500 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 1620 RPM |
| Maximum Fan Speed | 1209 RPM |
| Maximum Motor Speed | 1750 RPM |
| Maximum Static Pressure | 3 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 10 hp |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 42" |
| Rough Opening Width | 42" |
| Shaft Centerline Height | 21" |
| Shaft Centerline Height (in.) | 21" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame | 4.5" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 60 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 41 sones |
| Sound Level | 41 Sones @ 1.500 in Sp And 5 Ft, 60 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Dia. | 30 1/2" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| standard | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 252.3663 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)