-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 11426 CFM |
| Airflow @ 0.250 In Sp | 11265 CFM |
| Airflow @ 0.250 In Sp Range | More Than 10000 CFM |
| Airflow @ 0.500 In Sp | 11103 CFM |
| Airflow @ 0.750 In Sp | 10941 CFM |
| Airflow @ 1.000 In Sp | 10779 CFM |
| Airflow @ 1.500 In Sp | 10452 CFM |
| Airflow @ 1.75 In Sp | 10255 CFM |
| Airflow @ 2.000 In Sp | 10057 CFM |
| Airflow @ 2.500 In Sp | 9662 CFM |
| Airflow @ 3.000 In Sp | 9267 CFM |
| Amps | 27.2-24.6/12.3A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.750-in. Sp | 10941 CFM |
| Cfm @ 1.250-in. Sp | 10617 CFM |
| Cfm @ 2.500-in. Sp | 9662 CFM |
| Cfm @ 3.000-in. Sp | 9267 CFM |
| Cfm @ 3.500-in. Sp | 8763 CFM |
| Cfm @ 4.000-in. Sp | 8249 CFM |
| Cfm @ 5.000-in. Sp | 6854 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 23" |
| Frame Finish | Baked Enamel |
| Frame Height | 34" |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Frame Width | 34" |
| Full Load Amps | 27.2-24.6/12.3A |
| Hz | 60 Hz |
| Includes | Drive Package |
|---|---|
| Inlet Diameter | 15 3/8" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 9 39/40 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 2000 RPM |
| Maximum Fan Speed | 1736 RPM |
| Maximum Motor Speed | 1750 RPM |
| Maximum Static Pressure | 5 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 10 hp |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 34" |
| Rough Opening Width | 34" |
| Shaft Centerline Height | 17" |
| Shaft Centerline Height (in.) | 17" |
| Shaft Dia. | 1.688" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame | 4.5" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 33 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 31 sones |
| Sound Level | 31 Sones @ 1.500 in Sp And 5 Ft, 33 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Dia. | 24 1/2" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| standard | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 192.6225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)