-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.250 In Sp Range | 0-3999 CFM |
| Airflow @ 0.750 In Sp | 1133 CFM |
| Amps | 4.4/2.2A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 1678 CFM |
| Cfm @ 0.500-in. Sp | 1445 CFM |
| Cfm @ 0.750-in. Sp | 1133 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 18" |
| Frame Height | 18" |
| Frame Material | Galvanized |
| Frame Material Finish | Galvanized |
| Frame Width | 18" |
| Frequency | 60 Hz |
| Full Load Amps | 4.4/2.2A |
| Includes | Drive Package |
| Inlet Diameter | 9 1/2" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 249/1000 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 2049 RPM |
|---|---|
| Maximum Fan Speed | 1128 RPM |
| Maximum Motor Speed | 1725 RPM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 1/4 hp |
| Motor Type | Capacitor Start |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/230V AC |
| Phase | 1 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 18" |
| Rough Opening Width | 18" |
| Shaft Centerline Height | 9" |
| Shaft Centerline Height (in.) | 9" |
| Shaft Dia. | 1" |
| Shaft Extension Beyond Frame | 2.1" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 8.7 sones |
| Sound Level | 8.7 Sones @ 0.250 In. Sp And 5 Ft. |
| Type | With Drive Package |
| Voltage | 115/230V |
| Wheel Dia. | 15" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Curved |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 49.725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)