-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 4472 CFM |
| Airflow @ 0.250 In Sp Range | 4000-10000 CFM |
| Airflow @ 0.750 In Sp | 3943 CFM |
| Airflow @ 2.000 In Sp | 2500 CFM |
| Amps | 4.4-4/2A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 4302 CFM |
| Cfm @ 0.500-in. Sp | 4132 CFM |
| Cfm @ 0.750-in. Sp | 3943 CFM |
| Cfm @ 1.000-in. Sp | 3731 CFM |
| Cfm @ 1.250-in. Sp | 3484 CFM |
| Cfm @ 1.500-in. Sp | 3211 CFM |
| Cfm @ 1.75-in. Sp | 2899 CFM |
| Cfm @ 2.000-in. Sp | 2499 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 22 1/2" |
| Frame Height | 22 1/2" |
| Frame Material | Galvanized |
| Frame Material Finish | Galvanized |
| Frame Width | 22 1/2" |
| Full Load Amps | 4.4-4/2A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 11 3/4" |
| Max. Ambient Temp. | 104°F |
|---|---|
| Max. Bhp | 1 1/2 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 1445 RPM |
| Maximum Fan Speed | 1445 RPM |
| Maximum Motor Speed | 1735 RPM |
| Maximum Static Pressure | 2 in. wc |
| Motor Enclosure Design | Open Dripproof |
| Motor Hp | 1 1/2 hp |
| Motor Speed | 1735 RPM |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Rough Opening Height | 22 1/2" |
| Rough Opening Width | 22 1/2" |
| Shaft Centerline Height | 11 1/4" |
| Shaft Dia. | 1" |
| Shaft Extension Beyond Frame | 2.1" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 19.2 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 21 sones |
| Sound Level | 19.2 Sones @ 0.250 in Sp And 5 Ft, 21 Sones @ 1.500 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Dia. | 18 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Curved |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 67.815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)