-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 10386 CFM |
| Airflow @ 0.250 In Sp | 10208 CFM |
| Airflow @ 0.250 In Sp Range | More Than 10000 CFM |
| Airflow @ 0.500 In Sp | 10030 CFM |
| Airflow @ 0.750 In Sp | 9852 CFM |
| Airflow @ 2.000 In Sp | 8839 CFM |
| Airflow @ 2.500 In Sp | 8405 CFM |
| Airflow @ 3.000 In Sp | 7843 CFM |
| Amps | 20.6-18.7/9.3A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.750-in. Sp | 9852 CFM |
| Cfm @ 1.000-in. Sp | 9673 CFM |
| Cfm @ 1.250-in. Sp | 9491 CFM |
| Cfm @ 1.500-in. Sp | 9274 CFM |
| Cfm @ 1.75-in. Sp | 9057 CFM |
| Cfm @ 2.000-in. Sp | 8839 CFM |
| Cfm @ 2.500-in. Sp | 8405 CFM |
| Cfm @ 3.000-in. Sp | 7843 CFM |
| Cfm @ 3.500-in. Sp | 7262 CFM |
| Cfm @ 4.000-in. Sp | 6445 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 23" |
| Frame Finish | Baked Enamel |
| Frame Height | 34" |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Frame Width | 34" |
| Frequency | 60 Hz |
| Full Load Amps | 20.6-18.7/9.3A |
| Includes | Drive Package |
|---|---|
| Inlet Diameter | 15 3/8" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 7 501/1000 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 2000 RPM |
| Maximum Fan Speed | 1578 RPM |
| Maximum Motor Speed | 1745 RPM |
| Maximum Static Pressure | 4 in. wc |
| Motor Enclosure Design | Open Dripproof |
| Motor Hp | 7 1/2 hp |
| Motor Speed | 1745 RPM |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 34" |
| Rough Opening Width | 34" |
| Shaft Centerline Height | 17" |
| Shaft Centerline Height (in.) | 17" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame | 4.5" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 29 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 28 sones |
| Sound Level | 28 Sones @ 1.500 in Sp And 5 Ft, 29 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Diameter | 24 1/2" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| standard | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 183.2625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)