-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.250 In Sp Range | 4000-10000 CFM |
| Airflow @ 0.750 In Sp | 7162 CFM |
| Amps | 18.8/10.2-9.4A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 8026 CFM |
| Cfm @ 0.500-in. Sp | 7612 CFM |
| Cfm @ 0.750-in. Sp | 7162 CFM |
| Cfm @ 1.000-in. Sp | 6602 CFM |
| Cfm @ 1.250-in. Sp | 5871 CFM |
| Cfm @ 1.500-in. Sp | 4684 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 23" |
| Frame Finish | Baked Enamel |
| Frame Height | 38" |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Frame Width | 38" |
| Full Load Amps | 18.8/10.2-9.4A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 17 1/8" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 1 987/1000 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 1800 RPM |
|---|---|
| Maximum Fan Speed | 849 RPM |
| Maximum Motor Speed | 1725 RPM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 2 hp |
| Motor Type | Capacitor-Start Capacitor-Run |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/208-230V AC |
| Phase | 1 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 38" |
| Rough Opening Width | 38" |
| Shaft Centerline Height | 19" |
| Shaft Centerline Height (in.) | 19" |
| Shaft Dia. | 1.688" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame | 4.5" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 22 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 14.6 sones |
| Sound Level | 14.6 Sones @ 1.500 in Sp And 5 Ft, 22 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 115/208-230V |
| Wheel Dia. | 27 3/8" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| standard | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 157.6688 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)