-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 3547 CFM |
| Airflow @ 0.250 In Sp Range | 0-3999 CFM |
| Airflow @ 0.750 In Sp | 2813 CFM |
| Airflow @ 1.250 In Sp | 2002 CFM |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 3332 CFM |
| Cfm @ 0.500-in. Sp | 3097 CFM |
| Cfm @ 0.750-in. Sp | 2813 CFM |
| Cfm @ 1.000-in. Sp | 2462 CFM |
| Cfm @ 1.250-in. Sp | 2001 CFM |
| Current | 11.2/5.6A |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 22 1/2" |
| Frame Material | Galvanized |
| Frame Material Finish | Galvanized |
| Frame Width | 22 1/2" |
| Full Load Amps | 11.2/5.6A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 11 3/4" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 747/1000 bhp |
| Max. Inlet Temp. | 104°F |
|---|---|
| Max. Wheel Rpm | 1445 RPM |
| Maximum Fan Speed | 1146 RPM |
| Maximum Motor Speed | 3450 RPM |
| Maximum Static Pressure | 1.25 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 3/4 hp |
| Motor Speed | 3450 RPM |
| Motor Type | Capacitor Start |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/230V AC |
| Phase | 1 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 22 1/2" |
| Rough Opening Width | 22 1/2" |
| Shaft Centerline Height | 11 1/4" |
| Shaft Dia. | 1" |
| Shaft Extension Beyond Frame | 2.1" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 12.2 sones |
| Sound Level | 12.2 Sones @ 0.250 In. Sp And 5 Ft. |
| Type | With Drive Package |
| Voltage | 115/230V |
| Wheel Dia. | 18 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Backward Curved |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 65.7135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)