-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 16486 CFM |
| Airflow @ 0.250 In Sp | 16284 CFM |
| Airflow @ 0.250 In Sp Range | More Than 10000 CFM |
| Airflow @ 0.500 In Sp | 16082 CFM |
| Airflow @ 0.750 In Sp | 15880 CFM |
| Airflow @ 1.000 In Sp | 15678 CFM |
| Airflow @ 1.500 In Sp | 15267 CFM |
| Airflow @ 1.75 In Sp | 15047 CFM |
| Airflow @ 2.000 In Sp | 14827 CFM |
| Airflow @ 2.500 In Sp | 14387 CFM |
| Airflow @ 3.000 In Sp | 13877 CFM |
| Airflow @ 3.500 In Sp | 13311 CFM |
| Airflow @ 4.000 In Sp | 12708 CFM |
| Airflow @ 5.000 In Sp | 11185 CFM |
| Amps | 38.8-35.1/17.5A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.750-in. Sp | 15880 CFM |
| Cfm @ 1.250-in. Sp | 15476 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 23" |
| Frame Finish | Baked Enamel |
| Frame Height | 38" |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Frame Width | 38" |
| Full Load Amps | 38.8-35.1/17.5A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 17 1/8" |
|---|---|
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 14 24/25 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 1800 RPM |
| Maximum Fan Speed | 1662 RPM |
| Maximum Motor Speed | 1765 RPM |
| Maximum Static Pressure | 5 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 15 hp |
| Motor Speed | 1765 RPM |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 38" |
| Rough Opening Width | 38" |
| Shaft Centerline Height | 19" |
| Shaft Centerline Height (in.) | 19" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame | 4.5" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 76 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 63 sones |
| Sound Level | 63 Sones @ 1.500 in Sp And 5 Ft, 76 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Dia. | 27 3/8" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| standard | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 314.9028 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)