-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 7077 CFM |
| Airflow @ 0.250 In Sp Range | 4000-10000 CFM |
| Airflow @ 0.750 In Sp | 6435 CFM |
| Airflow @ 2.000 In Sp | 4912 CFM |
| Airflow @ 2.500 In Sp | 3990 CFM |
| Amps | 30/15A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 6863 CFM |
| Cfm @ 0.500-in. Sp | 6649 CFM |
| Cfm @ 0.750-in. Sp | 6435 CFM |
| Cfm @ 1.000-in. Sp | 6179 CFM |
| Cfm @ 1.250-in. Sp | 5913 CFM |
| Cfm @ 1.500-in. Sp | 5614 CFM |
| Cfm @ 1.75-in. Sp | 5269 CFM |
| Cfm @ 2.000-in. Sp | 4912 CFM |
| Cfm @ 2.500-in. Sp | 3990 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Finish | Baked Enamel |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Full Load Amps | 30/15A |
| Hz | 60 Hz |
| Includes | Drive Package |
| Inlet Diameter | 13 1/2" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 2 247/250 bhp |
| Max. Inlet Temp. | 104°F |
|---|---|
| Max. Wheel Rpm | 2200 RPM |
| Maximum Fan Speed | 1364 RPM |
| Maximum Motor Speed | 1740 RPM |
| Maximum Static Pressure | 2.5 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 3 hp |
| Motor Speed | 1740 RPM |
| Motor Type | Capacitor-Start Capacitor-Run |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/230V AC |
| Phase | 1 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 32" |
| Rough Opening Width | 32" |
| Shaft Centerline Height | 16" |
| Shaft Centerline Height (in.) | 16" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame (in.) | 4" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 22 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 23 sones |
| Sound Level | 22 Sones @ 0.250 in Sp And 5 Ft, 23 Sones @ 1.500 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 115/230V |
| Wheel Dia. | 22" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| standard | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 136.9674 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)