-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plenum Fan |
|---|---|
| Airflow @ 0.000 In Sp | 9604 CFM |
| Airflow @ 0.250 In Sp Range | 4000-10000 CFM |
| Airflow @ 0.750 In Sp | 9132 CFM |
| Airflow @ 2.000 In Sp | 8262 CFM |
| Airflow @ 2.500 In Sp | 7869 CFM |
| Airflow @ 3.000 In Sp | 7377 CFM |
| Amps | 19.8-17.9/9A |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Cfm @ 0.250-in. Sp | 9447 CFM |
| Cfm @ 0.500-in. Sp | 9289 CFM |
| Cfm @ 0.750-in. Sp | 9132 CFM |
| Cfm @ 1.000-in. Sp | 8974 CFM |
| Cfm @ 1.250-in. Sp | 8816 CFM |
| Cfm @ 1.500-in. Sp | 8654 CFM |
| Cfm @ 1.75-in. Sp | 8458 CFM |
| Cfm @ 2.000-in. Sp | 8262 CFM |
| Cfm @ 2.500-in. Sp | 7869 CFM |
| Cfm @ 3.000-in. Sp | 7377 CFM |
| Cfm @ 3.500-in. Sp | 6869 CFM |
| Cfm @ 4.000-in. Sp | 6289 CFM |
| Cfm @ 5.000-in. Sp | 4309 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Belt Provided Is For Typical Motor Mounting Location |
| Frame Depth | 19.7" |
| Frame Finish | Baked Enamel |
| Frame Material | Steel |
| Frame Material Finish | Baked Enamel |
| Full Load Amps | 19.8-17.9/9A |
| Hz | 60 Hz |
| Includes | Drive Package |
|---|---|
| Inlet Diameter | 13 1/2" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 7 47/100 bhp |
| Max. Inlet Temp. | 104°F |
| Max. Wheel Rpm | 2200 RPM |
| Maximum Fan Speed | 1851 RPM |
| Maximum Motor Speed | 1750 RPM |
| Maximum Static Pressure | 5 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 7 1/2 hp |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208-230/460V AC |
| Phase | 3 |
| Remarks | Belt Provided Is For Typical Motor Mounting Location |
| Rough Opening Height | 32" |
| Rough Opening Width | 32" |
| Shaft Centerline Height | 16" |
| Shaft Centerline Height (in.) | 16" |
| Shaft Diameter | 1 5/8" |
| Shaft Extension Beyond Frame (in.) | 4" |
| Sones @ 0.250-in. Sp @ 5 Ft. | 41 sones |
| Sones @ 1.500-in. Sp @ 5 Ft. | 32 sones |
| Sound Level | 32 Sones @ 1.500 in Sp And 5 Ft, 41 Sones @ 0.250 in Sp And 5 Ft |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Dia. | 22" |
| Wheel Material | Steel |
| Wheel Type | Backward Curved |
| standard | AMCA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 167.9418 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)