-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 1.2/0.63A |
| Bearing Type | Ball And Needle On Case, Ball On Motor |
| Capacitor Required | Yes |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Finish | Unpainted |
| Frequency | 50/60 Hz |
| Full Load Amps | 1.2/0.63A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Hardened Steel |
| Gear Ratio | 114:1 |
| Gear Type | Helical, Spur |
| Housing Material | Aluminum Die Cast Alloy |
| Housing Material Finish | Unpainted |
| Includes Capacitor | Capacitor Included |
| Input Horsepower | 21/253 hp |
| Input Hp | 1/12 hp |
| Inverter Rated | No |
| Keyway Depth | 1" |
| Keyway Width | 3/16" |
| Length Less Shaft | 9 1/2" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 340 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Insulation Class | Class B |
| Motor Thermal Protection | None |
| Motor Type | Permanent Split Capacitor |
|---|---|
| Mount Hole Center-to-center Width | 3.63" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 14 RPM |
| No. Of Output Shafts | 1 |
| Number Of Brake Discs Required | 1 |
| Operating Voltage | 115/230V AC |
| Output Shaft Diameter | 3/4" |
| Output Shaft Length | 1 3/8" |
| Overall Height | 4.88" |
| Overall Width | 5.63" |
| Overhung Load | 300 lbs. |
| Overhung Load Capacity | 300 lbs.-ft. |
| Phase | 1 |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm @ 50 Hz | 13 RPM |
| Rpm Range | 0-15 RPM |
| Seal Type | Lip Type on Input, Output Shaft |
| Seals | Lip Type On Input, Output Shaft |
| Shaft | Single Output |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Brake Type | None |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 20.83 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.8275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)