-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Output Shaft Cover |
|---|---|
| Compatible Gearmotor Grainger Part Number | 41C215, 41C216, 41C217, 41C218, 41C219, 41C220, 41C221, 41C222, 41C223, 41C224, 41C225, 41C226, 41C227, 41C228, 41C229, 41C230, 41C231, 41C232, 41C233, 41C234, 41C235, 41C236, 41C237, 41C238, 41C239, 41C240 |
| Function | Output Shaft Cover |
|---|---|
| Product Type | Output Shaft Cover |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 20.32 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)