-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Output Shaft Cover |
|---|---|
| Compatible Gearmotor Grainger Part Number | 46E526, 46E527, 46E528, 46E529, 46E530, 46E531, 46E532, 46E533, 46E534, 46E535, 46E536, 46E537, 46E538, 46E539, 46E540, 46E541, 46E542, 46E543, 46E544, 46E545, 46E546, 46E547, 46E548, 46E549, 46E550 |
| Function | Output Shaft Cover |
|---|---|
| Product Type | Output Shaft Cover |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 20.32 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)