-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Application | Agriculture, Conveyors, Food And Beverage Equipment, Industrial Machinery, Packaging |
| Base To Center Of Shaft | 2.15" |
| Bearing Type | Ball |
| Capacitor Required | No |
| Duty Rating | Continuous |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 50/60 Hz |
| Full Load Amps | 1.1A |
| Full Load Current | 0.9A @ 90 Hz, 1.1A @ 60 Hz, 1.2A @ 6Hz |
| Gear Case Material | Aluminum |
| Gear Material | Steel |
| Gear Ratio | 50:1 |
| Gear Type | Hypoid |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Right Angle |
| Housing Finish | Powdered Coat Paint, Anodized |
| Housing Material | Gearbox Powdered Coated Paint, Motor Anodized |
| Housing Mount Hole Size | 0.473" |
| Input Horsepower | 0.2 hp |
| Input Hp | 1/5 hp |
| Inverter Rated | Yes |
| Inverter Rating | 501 |
| Length Less Shaft | 13.63" |
| Lubrication | Grease |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Output Speed | 3.4 RPM @ 6 Hz, 34 RPM @ 60 Hz, 50RPM @ 90 Hz |
| Maximum Torque | 300 lbs.-in. |
| Motor Duty Class | Continuous |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Insulation Class | Class F |
|---|---|
| Motor Type | 3-Phase |
| Mount Hole Center-to-center Length | 4 24/25" |
| Mount Hole Center-to-center Width | 4.33" |
| Mount Type | All Angle |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 34 RPM |
| No Load Rpm | 34 RPM |
| Number Of Brake Discs Required | 0 |
| Number Of Housing Mount Holes | 4 |
| Operating Voltage | 230V AC |
| Output Shaft Dia. | 1" |
| Output Shaft Height | 2.15" |
| Output Shaft Type | Hollow |
| Overall Height | 6 23/25" |
| Overall Length | 14 22/25" |
| Overall Width | 4 16/25" |
| Overhung Load | 550 lbs. |
| Overhung Load Capacity | 550 lbs.-ft. |
| Phase | 3 |
| Reversible Shaft Output | Yes |
| Rotation | CW/CCW |
| Seal Type | Lip Type |
| Seals | Lip Type |
| Service Factor | 1 |
| Shaft | Hollow Output |
| Shaft Orientation | Right Angle |
| Shaft Type | Hollow |
| Thermal Protection | No |
| Type | AC Gearmotor |
| Brake Type | None |
| Height (cm) | 17.58 |
|---|---|
| Length (cm) | 37.8 |
| Width (cm) | 11.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)