-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hypoid Gearmotor |
|---|---|
| Application | Chip Auger, Conveyor, Industrial, Light Industry, Packaging |
| Base To Center Of Shaft | 2.11" |
| Bearing Type | Ball |
| Capacitor Required | Yes |
| Compatible Capacitor | 41C242 |
| Duty Condition Type | Continuous Duty |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Finish | Powder Coat, Anodized |
| Frame | 39F |
| Frequency | 60 Hz |
| Full Load Amps | 2.6A |
| Gear Material | Hardened Steel |
| Gear Ratio | 10:1 |
| Gear Type | Hypoid |
| Housing Material | Die Cast Aluminum |
| Housing Material Finish | Gearbox Powder Coated Paint, Motor Anodized |
| Input Horsepower | 0.2 hp |
| Input Hp | 1/5 hp |
| Input Power | AC |
| Insulation Class | Class B4 |
| Inverter Rated | No |
| Keyway Depth | 1" |
| Keyway Size | 0.25" x 1" |
| Keyway Type | 0.25 Sq. in. x 1" |
| Keyway Width | 1/4" |
| Length Less Shaft | 15.38" |
| Lubrication | Powerstar EP For Extended Life |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 60 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Insulation Class | Class F |
| Motor Type | Permanent Split Capacitor |
|---|---|
| Mount Hole Center-to-center Length | 5.47" |
| Mount Hole Center-to-center Width | 3.35" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 168 RPM |
| Nameplate Speed | 168.6 RPM |
| No Load Rpm | 168 RPM |
| Operating Voltage | 115V AC |
| Output Shaft Diameter | 1" |
| Output Shaft Type | Hollow |
| Overall Height | 6.66" |
| Overall Length | 15.37" |
| Overall Width | 4.64" |
| Overhung Load | 355 lbs. |
| Overhung Load Capacity | 355 lbs.-ft. |
| Phase | 1 |
| Replacement Brushes | Not Applicable |
| Reversible Shaft Output | Yes |
| Rotation | CW/CCW |
| Rpm Range | 151-200 RPM |
| Seal Type | Double Lip |
| Seals | Double Lip |
| Shaft | Hollow Output |
| Shaft Orientation | Right Angle |
| Square Size | 0.25" x 1" |
| Thermal Protection | No |
| Torque | 60 lbs.-in. |
| Voltage | 115V |
| Brake Type | None |
| Standards | C-UL RECOGNIZED, CE CERTIFIED, UL RECOGNIZED |
| Height (cm) | 16.92 |
|---|---|
| Length (cm) | 39.04 |
| Width (cm) | 11.79 |
| HS Code | 8501403020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)