-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 9 |
| Amps | 5.2/2.8A |
| Bearing Type | Needle Throughout With Thrust Balls On Case, Ball On Motor |
| Capacitor Required | Yes |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 50/60 Hz |
| Full Load Amps | 5.2/2.8A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Hardened Steel |
| Gear Ratio | 20:1 |
| Gear Type | Helical, Spur |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Aluminium |
| Includes Capacitor | Capacitor Included |
| Input Hp | 1/2 hp |
| Inverter Rated | No |
| Inverter Rating | 201 |
| Keyway Depth | 3/16" |
| Keyway Width | 1/8" |
| Length Less Shaft | 16" |
| Lubrication | Permanent Heavy Fluid Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 345 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Type | Permanent Split Capacitor |
|---|---|
| Mount Hole Center-to-center Width | 3.63" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 81 RPM |
| Nameplate Rpm Range | 76-100 RPM |
| No. Of Output Shafts | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115/230V AC |
| Output Shaft Dia. | 3/4" |
| Output Shaft Diameter | 3/4" |
| Output Shaft Length | 1 7/8" |
| Overall Height | 6 1/4" |
| Overall Width | 4.78" |
| Overhung Load | 550 lbs. |
| Overhung Load Capacity | 550 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm Range | 76-100 RPM |
| Seal Type | Spring Loaded Lip Type on Input, Output Shaft |
| Seals | Spring Loaded Lip Type On Input And Output Shaft |
| Shaft Dia. | 3/4" |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Brake Type | None |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 48.51 |
| Width (cm) | 24.13 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)