-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 2.9/1.45A |
| Bearing Type | Needle, Oversized On Output Shaft |
| Capacitor Required | Included |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 50/60 Hz |
| Gear Case Material | Die Cast Aluminium |
| Gear Ratio | 5:1 |
| Housing Material | Die Cast Aluminium |
| Input Hp | 1/6 hp |
| Length Less Shaft | 11 3/4" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 25 lbs.-in. |
| Motor Thermal Protection | None |
|---|---|
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 340 RPM |
| Nameplate Rpm Range | 251-500 RPM |
| Operating Voltage | 115/230V AC |
| Overhung Load | 190 lbs. |
| Phase | 1 |
| Rpm Range | 251-500 RPM |
| Seals | Heavy Duty, Single Lip, Spring Loaded |
| Shaft Orientation | Parallel |
| Thermal Protection | None |
| Type | Permanent Split Capacitor |
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 27.94 |
| HS Code | 8501404020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)