-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Gearmotor |
|---|---|
| Amps | 0.62/0.33A |
| Base To Center Of Shaft | 1.19" |
| Bearing Type | Ball On Motor, Porous Bronze Sleeve On Case |
| Capacitor Required | Yes |
| Dimension A | 5 3/4" |
| Enclosure Type | Totally Enclosed Non Ventilated |
| Finish | Unpainted |
| Frequency | 50/60 Hz |
| Full Load Current | 0.62/0.33A |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Acetyl, Steel |
| Gear Ratio | 47:1 |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Gears | Acetyl, Steel |
| Housing Material | Die Cast Zinc |
| Housing Material Finish | Unpainted |
| Includes Capacitor | Capacitor Included |
| Input Hp | 1/20 hp |
| Inverter Rated | No |
| Inverter Rating | 471 |
| Keyway Size Type | Flat |
| Keyway Type | Flat |
| Length Less Shaft | 5 3/4" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 50 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Motor Insulation Class | Class B |
| Motor Thermal Protection | None |
|---|---|
| Motor Type | Permanent Split Capacitor |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 36 RPM |
| Nameplate Rpm Range | 31-50 RPM |
| No. Of Output Shafts | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115/230V AC |
| Output Shaft Dia. | 5/16" |
| Output Shaft Diameter | 5/16" |
| Output Shaft Height | 1.19" |
| Output Shaft Length | 3/4" |
| Overall Height | 3.94" |
| Overall Width | 5 1/4" |
| Overhung Load | 50 lbs. |
| Overhung Load Capacity | 50 lbs.-ft. |
| Phase | 1 |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm @ 50 Hz | 29 RPM |
| Rpm Range | 31-50 RPM |
| Seal Type | O-Ring Type On Output Shaft |
| Seals | O Ring Type On Output Shaft |
| Shaft | Single Output |
| Shaft Dia. | 5/16" |
| Shaft Length | 3/4" |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Brake Type | None |
| Standards | C-UL RECOGNIZED, CE CERTIFIED, UL RECOGNIZED |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 14.48 |
| HS Code | 8501106020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.465 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)