-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 2.9/1.45A |
| Bearing Type | Needle, Oversized On Output Shaft |
| Capacitor Required | Included |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 50/60 Hz |
| Gear Case Material | Die Cast Aluminium |
| Gear Ratio | 43:1 |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Aluminium |
| Input Hp | 1/6 hp |
| Length Less Shaft | 11 3/4" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 180 lbs.-in. |
|---|---|
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 40 RPM |
| Nameplate Rpm Range | 31-50 RPM |
| Operating Voltage | 115/230V AC |
| Overhung Load | 303 lbs. |
| Phase | 1 |
| Rotation | Clockwise/Counter Clockwise |
| Rpm Range | 31-50 RPM |
| Seals | Heavy Duty, Single Lip, Spring Loaded |
| Shaft Orientation | Parallel |
| Thermal Protection | None |
| Type | Permanent Split Capacitor |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 50.55 |
| Width (cm) | 27.94 |
| HS Code | 8501404020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.8125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)