-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 9 |
| Amps | 2.9/1.45A |
| Application | Inverter Duty |
| Bearing Type | Needle Roller, Oversized On Output Shaft |
| Capacitor Required | Yes |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 50/60 Hz |
| Full Load Current | 1.45/2.9A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Precision Machined And Hardened |
| Gear Ratio | 58:1 |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Aluminium |
| Includes Capacitor | Capacitor Included |
| Input Horsepower | 0.167 hp |
| Input Hp | 1/6 hp |
| Length Less Shaft | 11 3/4" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 270 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Thermal Protection | None |
| Motor Type | Permanent Split Capacitor |
|---|---|
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 29 RPM |
| Nameplate Rpm Range | 16-30 RPM |
| No. Of Output Shafts | 1 |
| Operating Voltage | 115/230V AC |
| Output Shaft Diameter | 3/4" |
| Output Shaft Length | 1 5/8" |
| Overall Height | 4.97" |
| Overall Width | 4.97" |
| Overhung Load | 327 lbs. |
| Overhung Load Capacity | 327 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm Range | 16-30 RPM |
| Seal Type | Heavy Duty, Single Lip, Spring Loaded |
| Seals | Heavy Duty, Single Lip, Spring Loaded |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Brake Type | None |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 49.78 |
| Width (cm) | 26.42 |
| HS Code | 8501404020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.9025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)