-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 1.2/0.63A |
| Bearing Type | Ball And Needle On Case, Ball On Motor , Ball On Motor |
| Capacitor Required | Yes |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Finish | Unpainted |
| Frequency | 50/60 Hz |
| Full Load Amps | 1.2/0.63A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Hardened Steel |
| Gear Ratio | 835:1 |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Aluminium |
| Housing Material Finish | Unpainted |
| Includes Capacitor | Capacitor Included |
| Input Horsepower | 21/253 hp |
| Input Hp | 83/1000 hp |
| Inverter Rated | No |
| Keyway Size | #806 |
| Keyway Type | Woodruff |
| Length Less Shaft | 10.13" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 1900 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Insulation Class | Class B |
|---|---|
| Motor Thermal Protection | None |
| Motor Type | Permanent Split Capacitor |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 2 RPM |
| Nameplate Rpm Range | 0-15 RPM |
| No. Of Output Shafts | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115/230V AC |
| Output Shaft Dia. | 1" |
| Output Shaft Diameter | 1" |
| Output Shaft Length | 1 1/2" |
| Overhung Load | 550 lbs. |
| Overhung Load Capacity | 550 lbs.-ft. |
| Phase | 1 |
| Reversible Shaft Output | No |
| Rpm @ 50 Hz | 1.7 RPM |
| Rpm Range | 0-15 RPM |
| Seal Type | Lip Type On Output Shaft |
| Seals | Lip Type On Output Shaft |
| Shaft | Single Output |
| Shaft Dia. | 1" |
| Shaft Orientation | Parallel |
| Standards | Cruus |
| Type | Permanent Split Capacitor |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 25.4 |
| HS Code | 8501402020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)