-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Holder |
|---|---|
| Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
| Compatible Tool Type | Indexable Thread-Turning Toolholders, Indexable Turning Toolholders |
| Compatible With Manufacturer Model Number | SDN25AXA |
| Dimension A | 3/8" |
| Dimension B | 0.5" |
| Dimension C | 2 3/4" |
| Dimension D | 1" |
| Dimension E | 1 1/2" |
| Dimension F | 22/25" |
| Dimension G | 0.549" |
| Features | Fits Industry Standard Tool Posts |
| For Max Lathe Swing | 12" |
|---|---|
| For Max Shank Size | 3/4" |
| For Min Shank Size | 1/2" |
| For Shank Height | 3/4" |
| For Shank Shape | Square |
| For Shank Type | Square |
| For Tool Post Series | AXA Series |
| Max Centerline Height | 1.915" |
| Overall Height | 1 3/4" |
| Overall Width | 2 3/4" |
| Tool Post Holder Type | Turning And Facing |
| Type | Turning And Facing |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 6.1 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)