-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Holder |
|---|---|
| Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
| Compatible Tool Type | Indexable Thread-Turning Toolholders, Indexable Turning Toolholders |
| Compatible With Manufacturer Model Number | SDN50DA |
| Dimension A | 3/4" |
| Dimension B | 1.25" |
| Dimension C | 6" |
| Dimension D | 2 1/4" |
| Dimension E | 3 1/4" |
| Dimension F | 17/25" |
| Features | Fits Industry Standard Tool Posts |
| For Max Lathe Swing | 32" |
| For Max Shank Size | 1 1/2" |
| For Min Lathe Swing | 17" |
|---|---|
| For Min Shank Size | 1 1/4" |
| For Shank Height | 1 1/2" |
| For Shank Shape | Square |
| For Shank Type | Square |
| For Tool Post Series | DA Series |
| Height | 3 1/2" |
| Max Centerline Height | 3.415" |
| Overall Height | 3 1/2" |
| Overall Width | 6" |
| Tool Post Holder Type | Turning And Facing |
| Type | Turning And Facing |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.4505 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)