-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rectangular Proximity Sensor |
|---|---|
| Ac Supply Voltage Rating | 24-240V AC |
| Basic Material | Plastic |
| Body Material | PBT |
| Case Material | PBT |
| Circuit Type | 2 Wire |
| Dc Supply Voltage Rating | 24-240V DC |
| Depth | 117 mm |
| Detecting Distance | 15 mm |
| Display Qty | 1 |
| Electrical Connection | Bare Wire |
| Electrical Installation Type | Screw Clamp Terminal |
| Includes Indicator Lights | Indicator Lights Included |
| Ip Rating | IP65, IP67, IP69K |
| Length | 40 mm |
| Load Current - Maximum | 300 mA |
| Max. Load Amps | 1.5 mA |
| Number Of Wires | 2 |
| Operating Frequency | 300 Hz |
| Operating Temp. Range | -13°F to +158°F |
|---|---|
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Output Circuit Contact Form | NO, NC |
| Output Circuit Type | Programmable |
| Overall Depth | 40 mm |
| Overall Height | 117 mm |
| Overall Width | 40 mm |
| Power Required | 24-240V |
| Sensing Distance - Maximum | 15 mm |
| Sensing Face Shielding | Shielded |
| Sensing Method | Inductive |
| Sensor Body Style | Rectangular |
| Series | XS7 Series |
| Shielded / Unshielded | Shielded |
| Supply Voltage | 24-240V AC/24-240V DC |
| Width | 40 mm |
| Standards | CCC, CE, CSA, ROHS, UL LISTED |
| Height (cm) | 4.5 |
|---|---|
| Length (cm) | 14.5 |
| Width (cm) | 4.5 |
| Country Of Origin | ID |
|---|---|
| Weight (kg) | 0.2421 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)