-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rectangular Proximity Sensor |
|---|---|
| Ac Supply Voltage Rating | Not Rated |
| Analog Output | 4-20 mA |
| Basic Material | Plastic |
| Body Material | PBT |
| Case Material | Plastic |
| Circuit Type | 2 Wire |
| Dc Supply Voltage Rating | 24V DC |
| Depth | 15 mm |
| Detecting Distance | 15 mm |
| Display Qty | 1 |
| Electrical Connection | Bare Wire |
| Electrical Installation Type | Prewired Cable |
| Includes Indicator Lights | No Indicator Lights Included |
| Ip Rating | IP68 |
| Length | 54 mm |
| Max. Load Amps | 20 mA |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Wires | 2 |
| Operating Frequency | 1000 Hz |
| Operating Temp. Range | -13°F to +158°F |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
|---|---|
| Output Circuit | DC |
| Output Circuit Contact Form | No |
| Output Circuit Current - Maximum | 20 mA |
| Output Circuit Current - Minimum | 4 mA |
| Output Circuit Type | Dc-Type |
| Output Mode | No |
| Overall Depth | 40 mm |
| Overall Height | 15 mm |
| Overall Width | 40 mm |
| Power Required | 12-24V DC |
| Sensing Distance - Maximum | 15 mm |
| Sensing Face Shielding | Shielded |
| Sensing Method | Inductive |
| Sensor Body Style | Rectangular |
| Sensor Cable Length | 2m |
| Series | XS9 Series |
| Shielded / Unshielded | Shielded |
| Supply Voltage | 24V DC |
| Width | 40 mm |
| Standards | CE, CSA, ECOLAB, ROHS, UL LISTED |
| Height (cm) | 4.2 |
|---|---|
| Length (cm) | 13.2 |
| Width (cm) | 9.6 |
| Country Of Origin | FR |
|---|---|
| Weight (kg) | 0.124 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)