-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rectangular Proximity Sensor |
|---|---|
| Ac Supply Voltage Rating | Not Rated |
| Basic Material | Plastic |
| Body Material | PBT |
| Case Material | Plastic |
| Circuit Type | 2 Wire |
| Dc Supply Voltage Rating | 12-24V DC |
| Depth | 13 mm |
| Detecting Distance | 10 mm |
| Display Qty | 1 |
| Electrical Connection | Bare Wire |
| Electrical Installation Type | Prewired Cable |
| Includes Indicator Lights | Indicator Lights Included |
| Ip Rating | IP68 |
| Length | 40 mm |
| Max. Load Amps | 100 mA |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Wires | 2 |
| Operating Frequency | 1000 Hz |
| Operating Temp. Range | -13°F to +158°F |
| Operating Temperature - Maximum | 158°F |
|---|---|
| Operating Temperature - Minimum | -13°F |
| Output Circuit | DC |
| Output Circuit Contact Form | No |
| Output Circuit Type | Dc-Type |
| Output Mode | No |
| Overall Depth | 26 mm |
| Overall Height | 13 mm |
| Overall Width | 26 mm |
| Power Required | 12-24V DC |
| Sensing Distance - Maximum | 10 mm |
| Sensing Face Shielding | Shielded |
| Sensing Method | Inductive |
| Sensor Body Style | Rectangular |
| Sensor Cable Length | 2m |
| Series | XS7 Series |
| Shielded / Unshielded | Shielded |
| Supply Voltage | 12-24V DC |
| Width | 26 mm |
| Standards | C-TICK, CE, CSA, ECOLAB, ROHS, UL LISTED |
| Height (cm) | 4.4 |
|---|---|
| Length (cm) | 13.2 |
| Width (cm) | 9.5 |
| Country Of Origin | ID |
|---|---|
| Weight (kg) | 0.0903 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)