-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tool Holder |
|---|---|
| Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
| Compatible Tool Type | Indexable Thread-Turning Toolholders, Indexable Turning Toolholders |
| Compatible With Manufacturer Model Number | SDN60EA |
| Dimension A | 1" |
| Dimension B | 1.5" |
| Dimension C | 7" |
| Dimension D | 3" |
| Dimension E | 4" |
| Dimension F | 3.943" |
| Dimension G | 1.736" |
| Features | Fits Industry Standard Tool Posts |
| For Max Shank Size | 1 1/2" |
|---|---|
| For Min Lathe Swing | 25" |
| For Shank Height | 1 1/2" |
| For Shank Shape | Square |
| For Shank Type | Square |
| For Tool Post Series | EA Series |
| Height | 4" |
| Max Centerline Height | 3.54" |
| Overall Height | 4" |
| Overall Width | 7" |
| Tool Post Holder Type | Turning And Facing |
| Type | Turning And Facing |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 11.1 |
| Width (cm) | 11.18 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.245 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)