-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Holder |
|---|---|
| Application | For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading |
| Capacity | 1" |
| Compatible Tool Type | Indexable Thread-Turning Toolholders, Indexable Turning Toolholders |
| Compatible With Manufacturer Model Number | SDN35CXA |
| Dimension A | 1/2" |
| Dimension B | 0.75" |
| Dimension C | 3 3/4" |
| Dimension D | 1 1/2" |
| Dimension E | 2 1/4" |
| Dimension F | 1.199" |
| Dimension G | 0.861" |
| Features | Fits Industry Standard Tool Posts |
| For Max Lathe Swing | 17" |
| For Max Shank Size | 1" |
|---|---|
| For Min Lathe Swing | 14" |
| For Min Shank Size | 3/4" |
| For Shank Height | 1" |
| For Shank Shape | Square |
| For Shank Type | Square |
| For Tool Post Series | CXA Series |
| Height | 2 1/2" |
| Max Centerline Height | 2.29" |
| Overall Height | 2 1/2" |
| Overall Width | 3 3/4" |
| Tool Post Holder Type | Turning And Facing |
| Type | Turning And Facing |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 10.6 |
| Width (cm) | 6.1 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)