-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Pipe Wrench |
|---|---|
| Class | Class A |
| Handle Material | Cast Iron |
| Handle Type | I Beam |
| Head Angle | Straight |
| Jaw Capacity | 2 1/2" |
| Jaw Material | Steel |
| Jaw Texture | Serrated |
|---|---|
| Jaw Type | Serrated |
| Non-sparking | No |
| Overall Length | 18" |
| Tether Capable | Not Tether Capable |
| Tether Style | Tether Capable |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 42.42 |
| Width (cm) | 9.91 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6055 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)