-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Pipe Wrench |
|---|---|
| Handle Material | Cast Iron |
| Handle Type | I Beam |
| Jaw Capacity | 8" |
| Jaw Material | Steel |
| Jaw Texture | Serrated |
| Jaw Type | Serrated |
|---|---|
| Nonsparking | No |
| Overall Length | 60" |
| Tether Capable | Not Tether Capable |
| Tether Style | Tether Capable |
Ridgid 31045 straight pipe wrench is ideal for turning pipe fittings & threaded pipes for assembly / disassembly tasks. This 60 inch pipe wrench is suitable for plumbing, metalworking, maintenance & repair applications. Ridgid pipe wrenchesare capable of tethering, ensuring secure storage.
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 21.59 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.25 |
Pipe wrenches have teeth on jaws for gripping round surfaces and are designed for loosening pipes and fixtures. Monkey wrenches have flat jaws and are ideal for opening nuts and bolts.
Although pipe wrenches can easily open large nuts & bolts, it is still not recommended to use pipe wrenches for these applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)