-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Cutter |
|---|---|
| Body Material | Steel |
| Capacity | 3/16" to 5/16" |
| Cutter Type | Auto Feed |
| Dimensions | 17.8cm x 12.7cm x 3.2cm |
| Features | Designed For Use In Restricted Spaces, Self-Feeding Auto Feed Cutter Wheel Automatically Cuts After Tightening The Wheel Only Once |
| Handle Design | Knob |
| Includes | Cutting Wheel |
| Includes Reaming Tool | No |
| Material Application | Aluminum, Brass, Copper |
|---|---|
| Maximum Cutting Capacity | 1" |
| Minimum Cutting Capacity | 1/4" |
| Non-sparking | No |
| Product Type | Standard Wheel Cutter |
| Replacement Blade | 33185, 33200 |
| Series | AUTOFEED Series |
| Tool Length | 7" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)