-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Motor |
|---|---|
| Amps | 7.5A |
| Bolt Circle Dia. | 5 7/8" |
| De Bearing Size | 6205 |
| Duty Cycle | Continuous |
| Efficiency | 79.3% |
| Form Factor | 1.38 |
| Frame | 145TC |
| Frame Length | 13.63" |
| Frame Type | H145TC |
| Full Load Amps | 7.5A |
| Full Load Torque | 54 lbs.-in. |
| Grease Type | Polyrex EM |
| Height | 10 3/4" |
| Hp | 1 1/2 hp |
| Includes | Brush Holder Design |
| Ins. Class | Class H |
| Insulation Class | Class H |
| Length | 23.38" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1750 RPM |
| Motor Application | General Purpose |
| Motor Design | Permanent Magnet DC |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Permanent Magnet DC |
| Mounting Type | Face/Base |
| Nameplate Rpm | 1750 RPM |
| Nominal Efficiency | 79.3% |
| Opp. Drive End Bearing Size | 6203 |
| Overall Length | 18 5/16" |
| Power | 1.1 kW |
| Removable Base | No |
| Service Factor | 1 |
| Shaft Dia. | 7/8" |
| Shaft Extension | 2.13 |
| Shaft Length | 2 1/8" |
| Stud Size | Not Found |
| Thermal Protection | No Protection |
| Type | DF |
| Voltage | 180V |
| Width | 12.38" |
| Motor Thermal Protection | None |
| Standards | CSA LISTED, UL LISTED |
| Height (cm) | 27.3 |
|---|---|
| Length (cm) | 59.39 |
| Width (cm) | 31.45 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 32.85 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)