-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Motor |
|---|---|
| Amps | 1.4A |
| Bolt Circle Dia. | 5 7/8" |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 77.1% |
| Enclosure Type | Tefc |
| Form Factor | 1.38 |
| Frame | 56C |
| Frame Length | 7" |
| Frame Type | SS56C |
| Full Load Amps | 1.4A |
| Full Load Torque | 9 lbs.-in. |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 1/4 hp |
| Includes | Brush Holder Design |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Kw | 0.19 kW |
| Length | 14 11/25" |
| Length Less Shaft | 9 1/4" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1750 RPM |
| Motor Application | General Purpose |
| Motor Design | Permanent Magnet DC |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Permanent Magnet DC |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1750 RPM |
| Nominal Efficiency | 77.1% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Overall Length | 11 5/16" |
| Packaging | PG659201.04A |
| Power | 0.19 kW |
| Removable Base | No |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2.06" |
| Stud Size | Not Found |
| Thermal Protection | No Protection |
| Type | DF |
| Voltage | 180V |
| Width | 10 11/25" |
| Motor Thermal Protection | None |
| Standards | CE CERTIFIED, CSA LISTED, NEMA MG1, UL LISTED |
Leeson 098003.00 DC permanent magnet motor is used in industrial and commercial applications, including conveyor systems, pumps, fans and machinery requiring variable speed control.
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 11.25 |



The primary difference between a permanent magnet DC (PMDC) motor and a general-purpose DC motor is their stator construction or design. A stator of a general-purpose DC motor is made of an electromagnet, whereas a PMDC motor stator uses permanent magnets. A PMDC motor is more efficient than a DC motor as these motors do not require field excitation separately. A typical DC motor needs to be excited using its field windings which can cause copper loss.
Before selecting a permanent magnet DC motor, consider the electrical specifications required, such as the voltage rating of the power supply & power output required for application. Then, take note of other factors like frame, enclosure, insulation and mounting data of the motor to be selected for proper motor installation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)