-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Gearmotor |
|---|---|
| Bearing Type | Ball On Motor, Needle Throughout |
| Brush Type | Externally Replaceable |
| Dimension A | 9.83" |
| Dimension D | 2.58" |
| Dimension H | 4.1" |
| Full Load Amps | 0.36A |
| Gear Case | Die Cast Aluminum |
| Gear Case Material | Die Cast Aluminum |
| Gear Material | Hardened Steel |
| Gear Ratio | 1413:1 |
| Gear Type | Helical, Spur |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Housing Material | Aluminum |
| Input Hp | 1/20 hp |
| Length Less Shaft | 9.88" |
| Lubrication | Permanent Heavy Fluid Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 710 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Motor Type | Permanent Magnet DC |
| Mounting | All Position |
|---|---|
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 1.3 RPM |
| Operating Voltage | 90V DC |
| Output Shaft Dia. | 3/4" |
| Output Shaft Length | 1 7/8" |
| Overall Length | 11 3/4" |
| Overhung Load | 900 lbs. |
| Overhung Load Capacity | 900 lbs.-ft. |
| Replaceable Motor Brushes | Yes |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 0-15 RPM |
| Seal Material | Plastic |
| Seal Type | Spring Loaded Lip Type on Input, Output Shaft |
| Seals | Spring Loaded Lip Type On Input, Output Shaft |
| Shaft Dia. | 3/4" |
| Shaft Length | 1 7/8" |
| Shaft Orientation | Parallel |
| Tachometer Feedback | Yes |
| Thermal Protection | No |
| Voltage | 90V DC |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 21.08 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)