-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Parts, and Tools |
|---|---|
| Accessory Type | Repair Parts And Tools |
| Color | Beige |
| Color/material | Beige, Plastic |
| Compatible Brand And Series | Honeywell 14004407-910 |
| Compatible Grainger Part No. | 279A27, 3UC90, 3UC95, 3UC99 |
| Compatible Manufacturer Model No. | TP970, TP971, TP972, TP973 |
| Compatible Mfr. Model No. | TP970, TP971, TP972, TP973 |
|---|---|
| Features | Window Inserts For 60 To 90 F Setpoint |
| Includes | Cover, Cover With (6) Window Inserts |
| Material | Plastic |
| Mounting Direction | Horizontal, Vertical |
| Shape | Rectangle |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 5.08 |
| HS Code | 9032906020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)