-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Parts, and Tools |
|---|---|
| Product Type | Replacement Part |
| Color | Red |
| Connection Size | 1/8", 1/4" |
| Connection Type | Barbed |
| Family Series | Honeywell Miscellaneous |
|---|---|
| Fitting Type | Straight Splitter |
| Includes | Filter Restriction Assembly |
| Material | Plastic |
| Output Flow Capacity @ 20 Psig | 25 SCIM |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 3.3 |
| Width (cm) | 2.03 |
| HS Code | 9032906020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)