-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Gearmotor |
|---|---|
| Bearing Type | Porous Bronze Sleeve On Case, Ball On Motor |
| Brush Type | Externally Replaceable |
| Finish | Unpainted |
| Full Load Amps | 0.84A |
| Gear Case | Die Cast Zinc |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Hardened Steel, Phenolic |
| Gear Ratio | 81:1 |
| Housing Material | Die Cast Zinc |
| Input Hp | 1/15 hp |
| Insulation Class | Class F |
| Keyway Size | #605 |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
|---|---|
| Motor Enclosure | Totally Enclosed Non Ventilated |
| Motor Type | Permanent Magnet DC |
| Mounting | All Position |
| Nameplate Rpm | 21 RPM |
| Overall Length | 10" |
| Overhung Load | 250 lbs. |
| Reversible Shaft Output | No |
| Rotation | Reversible |
| Rpm Range | 16-30 RPM |
| Shaft | Single Output |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Voltage | 90V DC |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 20.83 |
| HS Code | 8501312000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.264 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)