-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Gearmotor |
|---|---|
| Bearing Type | Ball On Motor, Porous Bronze Sleeve On Case |
| Brush Type | Externally Replaceable |
| Dimension A | 5.7" |
| Finish | Unpainted |
| Full Load Amps | 0.35A |
| Gear Case | Die Cast Zinc |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Acetyl, Steel |
| Gear Ratio | 100:1 |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Housing Material | Die Cast Zinc |
| Housing Material Finish | Unpainted |
| Input Hp | 1/30 hp |
| Insulation Class | Class F |
| Keyway Size Type | Flat |
| Keyway Type | Flat |
| Length Less Shaft | 5.63" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 40 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
|---|---|
| Motor Type | Permanent Magnet DC |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 29 RPM |
| Operating Voltage | 90V DC |
| Output Shaft Dia. | 5/16" |
| Output Shaft Length | 3/4" |
| Overall Length | 6.38" |
| Overhung Load | 50 lbs. |
| Overhung Load Capacity | 50 lbs.-ft. |
| Replaceable Motor Brushes | Yes |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 16-30 RPM |
| Seal Type | O-Ring Type On Output Shaft |
| Shaft | Single Output |
| Shaft Length | 3/4" |
| Shaft Orientation | Parallel |
| Tachometer Feedback | No |
| Thermal Protection | No |
| Voltage | 90V DC |
| standard | C-UL RECOGNIZED, UL RECOGNIZED |
Dayton 1LPW3 DC gearmotor is used in applications requiring a high starting torque and low output shaft rotational speed. It is also used in limited space applications with reduced power requirements.
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 13.97 |
| HS Code | 8501406020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.124 |
Dayton 1LPW3 DC gearmotor has a die-cast zinc housing with an acetyl / steel gear & a die-cast zinc gear case.
A DC gearmotor offers additional features like mechanical gears to change the speed & torque of the motor.
This gearmotor can handle a maximum ambient temperature of 40 degrees C.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)