-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Speed Sub Assembly |
|---|---|
| Compatible Manufacturer Model Number | 011-050-0031, 011-050-0063, 011-050-0098, 011-050-0161, 011-050-0314, 011-050-0482, 011-052-0031, 011-052-0063, 011-052-0098, 011-052-0161, 011-052-0314, 011-052-0482, 016-050-0098, 016-050-0482, 016-050-0975, P145-050-0031, P145-050-0063, P145-050-0098, P145-050-0161, P145-050-0314, P145-050-0482, P145-050-1098, P145-050-1482 |
| For Use With Grainger Item Number | 1LPU6, 1LPU7, 1LPU8, 1LPV3, 1LPV4, 1LPV5, 1LPV6, 1LPV7, 1LPV8, 1LPV9, 1LPW1, 1LPW2, 1LPW3, 1LPW4, 1LPW5, 50V170, 50V171, 50V172, 50V173, 50V174, 50V175, 50V176, 50V177 |
|---|---|
| Type | High Speed Sub Assembly |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 8.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)